Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plinth Corner Connector 150x59x11mm Brushed Copper
By PWS
Order Code:
ZT3676430S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plinth-corner-connector-150x59x11mm-brushed-copper/p/ZT3676430S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plinth corner connector, 150x59x11mm, brushed copper
Specifications
Specifications for Plinth Corner Connector 150x59x11mm Brushed Copper
Colour
Copper
Depth
28.5mm
Finish
Brushed
Room
Kitchen
Height
56.5mm
For Use With
Profile, top
Applications
Mid joint
Door Structure
Lay-on
Range Family
Handleless Rail
Style
Handleless
Modern
Collection
Handleless Rail Collection
For Use On
Base
Composition
Aluminium
Direction
Horizontal
Width
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome