Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plug/filler for Appliance Fittings 580mm Brushed Copper
By PWS
Order Code:
ZT3673903S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plug-filler-for-appliance-fittings-580mm-brushed-copper/p/ZT3673903S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plug/filler for appliance fittings, 580mm, brushed copper
Specifications
Specifications for Plug/filler for Appliance Fittings 580mm Brushed Copper
Colour
Copper
Height
580mm
For Use On
Appliance
Applications
Filler
Direction
Vertical
Door Structure
Lay-on
Composition
Aluminium
Collection
Handleless Rail Collection
Width
16mm
Style
Modern
Handleless
Finish
Brushed
For Use With
Profile
Range Family
Handleless Rail
Depth
42mm
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome