Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Plug/filler for Appliance Fittings 580mm
By PWS
Order Code:
ZT3673860S
£29.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/plug-filler-for-appliance-fittings-580mm/p/ZT3673860S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plug/filler for appliance fittings, 580mm
Specifications
Specifications for Plug/filler for Appliance Fittings 580mm
Colour
Aluminium
Room
Kitchen
Finish
Brushed
Shape
Flat
Direction
Vertical
Depth
42mm
Applications
Filler
For Use On
Appliance
Composition
Aluminium
Height
580mm
For Use With
Profile
Range Family
Handleless Rail
Collection
Handleless Rail Collection
Width
16mm
Style
Modern
Handleless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome