Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Sink & Chain Stay (12") 305mm
By Securplumb
Order Code:
ZT4947125S
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/sink-and-chain-stay-12-inch-305mm/p/ZT4947125S
Add to quotation
View all Kitchen Accessories
Description
Securplumb Sink & Chain Stay (12") 305mm 106513
Tags:
#BulkDiscount
Specifications
Specifications for Sink & Chain Stay (12") 305mm
Product Type
Sink & Chain Stay
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome