Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
SSP30 Plinth 3000x150mm
By PWS
Order Code:
ZT3675334S
£54.99
Inc VAT (20%)
£59.99
8% off
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/ssp30-plinth-3000x150mm/p/ZT3675334S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Plinth, 3000x150mm
Tags:
#ReducedPrice
Specifications
Specifications for SSP30 Plinth 3000x150mm
Colour
Silver
Range Family
Handleless Rail
Handing
Unhanded
Applications
Plinth
Construction
Metallic foil wrapped profile
Reverse Finish
Unfinished Plastic
Shape
Flat
Surface Finish Type
Effect
Height
150mm
Collection
Handleless Rail Collection
Style
Modern & Classic
Slab
Width
3000mm
For Use With
Profile
Composition
Plastic
Depth
12mm
Door Structure
Lay-on
Feature Product
Feature Product
Room
Kitchen
Finish
Metallic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome