Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Straight Plinth Joint Brushed Brass Effect
By PWS
Order Code:
ZT3676253S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/straight-plinth-joint-brushed-brass-effect/p/ZT3676253S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Straight plinth joint brushed brass effect
Tags:
#BulkDiscount
Specifications
Specifications for Straight Plinth Joint Brushed Brass Effect
Colour
Brass
Depth
16mm
Room
Kitchen
Range Family
Handleless Rail
Height
150mm
Style
Slab
Modern & Classic
Door Structure
Lay-on
Handing
Unhanded
Composition
Plastic
Reverse Finish
Unfinished Plastic
Finish
Brushed
Applications
Plinth joint
Feature Product
Feature Product
Surface Finish Type
Effect
Shape
Straight
Construction
Metallic foil wrapped profile
Width
20mm
For Use With
Profile
Collection
Handleless Rail Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome