Straight Plinth Joint Champagne

Order Code: ZT3674213S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Handleless Rail Straight plinth joint, champagne

Specifications for Straight Plinth Joint Champagne
  • Colour
    Champagne
  • Collection
    Handleless Rail Collection
  • Width
    20mm
  • Shape
    Flat
  • Finish
    Brushed
  • Range Family
    Handleless Rail
  • Depth
    16mm
  • Room
    Kitchen
  • Style
    Handleless
    Modern & Classic
  • For Use With
    Profile
  • Height
    150mm
  • Composition
    Aluminium
  • Applications
    Plinth joint
  • Door Structure
    Lay-on

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome