Straight Plinth Joint StaiNLess Steel Effect

Order Code: ZT3675375S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Handleless Rail Straight plinth joint stainless steel effect

Specifications for Straight Plinth Joint StaiNLess Steel Effect
  • Colour
    Silver
  • For Use With
    Profile
  • Construction
    Metallic foil wrapped profile
  • Width
    20mm
  • Shape
    Straight
  • Height
    150mm
  • Handing
    Unhanded
  • Depth
    16mm
  • Style
    Slab
    Modern & Classic
  • Surface Finish Type
    Effect
  • Range Family
    Handleless Rail
  • Finish
    Metallic
  • Reverse Finish
    Unfinished Plastic
  • Room
    Kitchen
  • Feature Product
    Feature Product
  • Collection
    Handleless Rail Collection
  • Door Structure
    Lay-on
  • Applications
    Plinth joint
  • Composition
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome