Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Vertical Aluminium Profile Intermediate 1970x71.6x41mm
By PWS
Order Code:
ZT3673733S
£66.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
66.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/vertical-aluminium-profile-intermediate-1970x71-6x41mm/p/ZT3673733S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Vertical aluminium profile (intermediate) , 1970x71.6x41mm
Specifications
Specifications for Vertical Aluminium Profile Intermediate 1970x71.6x41mm
Colour
Aluminium
Range Family
Handleless Rail
Height
1970mm
Direction
Vertical
Collection
Handleless Rail Collection
For Use On
Wall
Finish
Brushed
Width
71.6mm
Depth
41mm
Applications
Profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome