Vertical Aluminium Profile Intermediate 4200x71.6x41mm Trim to Size GPV4200MIDB

Order Code: ZT3673713S

£119.99 Inc VAT (20%)


Description

Handleless Rail Vertical aluminium profile (intermediate) , 4200x71.6x41mm, trim to size, brushed brass

Specifications for Vertical Aluminium Profile Intermediate 4200x71.6x41mm Trim to Size GPV4200MIDB
  • Colour
    Brass
  • Direction
    Vertical
  • Composition
    Aluminium
  • Range Family
    Handleless Rail
  • Door Structure
    Lay-on
  • Applications
    Profile
  • Finish
    Brushed
  • Room
    Kitchen
  • Depth
    41mm
  • Style
    Modern
    Handleless
  • For Use On
    Wall
  • Height
    4200mm
  • Width
    71.6mm
  • Collection
    Handleless Rail Collection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome