Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Vertical Aluminium Profile (Intermediate) 4200x71.6x41mm Trim to Size GPV4200MIDCM
By PWS
Order Code:
ZT3673954S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/vertical-aluminium-profile-intermediate-4200x71-6x41mm-trim-to-size-gpv4200midcm/p/ZT3673954S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Vertical aluminium profile (intermediate) , 4200x71.6x41mm, trim to size, champagne
Specifications
Specifications for Vertical Aluminium Profile (Intermediate) 4200x71.6x41mm Trim to Size GPV4200MIDCM
Colour
Champagne
Collection
Handleless Rail Collection
Range Family
Handleless Rail
Applications
Profile
Width
71.6mm
Finish
Brushed
Height
4200mm
Depth
41mm
Direction
Vertical
Room
Kitchen
For Use On
Wall
Style
Handleless
Modern
Door Structure
Lay-on
Composition
Aluminium
Shape
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome