Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Vertical Aluminium Profile Lateral 4200x53.3x41mm Trim to Size GPV4200END
By PWS
Order Code:
ZT3673764S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/vertical-aluminium-profile-lateral-4200x53-3x41mm-trim-to-size-gpv4200end/p/ZT3673764S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Vertical aluminium profile (lateral) , 4200x53.3x41mm, trim to size
Specifications
Specifications for Vertical Aluminium Profile Lateral 4200x53.3x41mm Trim to Size GPV4200END
Colour
Aluminium
Height
4200mm
Shape
Flat
Composition
Aluminium
Style
Handleless
Modern
Room
Kitchen
Collection
Handleless Rail Collection
Direction
Vertical
Range Family
Handleless Rail
Applications
Profile
Depth
41mm
Finish
Brushed
Width
71.6mm
For Use On
Wall
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome