Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Vertical Aluminium Profile Lateral 4200x53.3x41mm Trim to Size GPV4200ENDB
By PWS
Order Code:
ZT3673803S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/vertical-aluminium-profile-lateral-4200x53-3x41mm-trim-to-size-gpv4200endb/p/ZT3673803S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Vertical aluminium profile (lateral) , 4200x53.3x41mm, trim to size, brushed brass
Specifications
Specifications for Vertical Aluminium Profile Lateral 4200x53.3x41mm Trim to Size GPV4200ENDB
Colour
Brass
Height
4200mm
Range Family
Handleless Rail
Direction
Vertical
Depth
41mm
Width
71.6mm
Applications
Profile
For Use On
Wall
Collection
Handleless Rail Collection
Room
Kitchen
Style
Modern
Handleless
Composition
Aluminium
Finish
Brushed
Door Structure
Lay-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome