Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Vertical Aluminium Profile Lateral 4200x53.3x41mm Trim to Size GPV4200ENDC
By PWS
Order Code:
ZT3673817S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/vertical-aluminium-profile-lateral-4200x53-3x41mm-trim-to-size-gpv4200endc/p/ZT3673817S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Vertical aluminium profile (lateral) , 4200x53.3x41mm, trim to size, brushed copper
Specifications
Specifications for Vertical Aluminium Profile Lateral 4200x53.3x41mm Trim to Size GPV4200ENDC
Colour
Copper
Room
Kitchen
For Use On
Wall
Applications
Profile
Depth
41mm
Height
4200mm
Collection
Handleless Rail Collection
Direction
Vertical
Finish
Brushed
Style
Handleless
Modern
Composition
Aluminium
Door Structure
Lay-on
Range Family
Handleless Rail
Width
71.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome