Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Vertical Aluminium Profile (Lateral) 4200x53.3x41mm Trim to Size GPV4200ENDCM
By PWS
Order Code:
ZT3673716S
£109.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/vertical-aluminium-profile-lateral-4200x53-3x41mm-trim-to-size-gpv4200endcm/p/ZT3673716S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Vertical aluminium profile (lateral) , 4200x53.3x41mm, trim to size, champagne
Specifications
Specifications for Vertical Aluminium Profile (Lateral) 4200x53.3x41mm Trim to Size GPV4200ENDCM
Colour
Champagne
Range Family
Handleless Rail
Shape
Flat
Finish
Brushed
Width
71.6mm
Applications
Profile
Door Structure
Lay-on
Depth
41mm
Room
Kitchen
Composition
Aluminium
Direction
Vertical
Height
4200mm
For Use On
Wall
Collection
Handleless Rail Collection
Style
Handleless
Modern
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome