Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
5 Tier Wine Rack 260mm Wide Chrome Effect
By KESSEBOHMER
Order Code:
ZT3675957S
£102.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/5-tier-wine-rack-260mm-wide-chrome-effect/p/ZT3675957S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems 5 tier wine rack, 260mm wide, chrome effect
Specifications
Specifications for 5 Tier Wine Rack 260mm Wide Chrome Effect
Colour
Chrome
Shape
Unhanded
Finish
Plated
Depth
184mm
Composition
Metal
Collection
Base Storage Collection
Width
260mm
Room
Kitchen
Configuration
5 tier
Applications
Wine rack
For Use On
Base
Handing
Unhanded
Style
Classic
Height
624mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome