5 Tier Wine Rack 616 x 195 x 150mm Wide Chrome

Order Code: ZT3675941S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

5 Tier Wine Rack 616 x 195 x 150mm Wide Chrome
High qualitywine rack suitable for base or wall units.
Manufactured from heavy gauge chrome wire and holds 5 (150mm version)
Unhanded design that can be fixed to the carcase side with your chosen screws.

Features:
Wine storage rack
Metal, Heavy gauge
Chrome plated
Kessebohmer classic
Unhanded
Suits base or wall units
5 Tier
Screw fixing to side of carcase
(Fixings not included)
10-Year manufacturers warranty

Dimensions: To suit 150mm unit

Height 616mm (suits 720mm high unit)
Depth 195mm
Width 110mm
Holds 5 Bottles

See full description
Specifications for 5 Tier Wine Rack 616 x 195 x 150mm Wide Chrome
  • Colour
    Chrome
  • Finish
    Plated
  • Height
    616mm
  • Style
    Classic
  • Configuration
    5 tier
  • Width
    150mm
  • Depth
    195mm
  • Shape
    Unhanded
  • Handing
    Unhanded
  • Collection
    Base Storage Collection
  • Composition
    Metal
  • Cabinet Size
    150mm
  • Room
    Kitchen
  • Applications
    Wine rack
  • For Use On
    Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome