Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Adjustable Leg Tube 150mm Black Plastic
By CAMAR
Order Code:
ZT3676419S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/adjustable-leg-tube-150mm-black-plastic/p/ZT3676419S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Packed Adjustable Leg Tube 150mm High Black Plastic 41515P20Z0220
Specifications
Specifications for Adjustable Leg Tube 150mm Black Plastic
Colour
Black
Width
48mm
Applications
Carcase leg
Room
Kitchen
Height
150mm
Depth
48mm
Composition
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome