Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Adjustable Table Leg 710mm High Steel 620 70 Ix 01 RN
By PWS
Order Code:
ZT3674050S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£62.69
5%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/adjustable-table-leg-710mm-high-steel-620-70-ix-01-rn/p/ZT3674050S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Adjustable table leg, 710mm high, steel, stainless steel effect
Tags:
#BulkDiscount
Specifications
Specifications for Adjustable Table Leg 710mm High Steel 620 70 Ix 01 RN
Height
710mm
Material
Steel
Product Type
Adjustable Table Leg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome