Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Arena Pure Additional Tray for 300mm Larder Unit
By KESSEBOHMER
Order Code:
ZT3675781S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/arena-pure-additional-tray-for-300mm-larder-unit/p/ZT3675781S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Arena Pure, additional tray for 300mm larder unit
Specifications
Specifications for Arena Pure Additional Tray for 300mm Larder Unit
Colour
Anthracite
Handing
Unhanded
Room
Kitchen
Style
Arena Pure
Cabinet Size
300mm
Shape
Unhanded
Composition
Metal
Applications
Tray
Height
110mm
Depth
467mm
For Use On
Larder
Width
300mm
Collection
Larder Storage Collection
Finish
Powder-coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome