Base for Use with MFC Back 450mmD 1200mmW

Order Code: ZT3675007S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£34.195%


Description

Drawer System LEGRABOX base for use with mfc back, 450mm depth, 1200mm width

Specifications for Base for Use with MFC Back 450mmD 1200mmW
  • Colour
    Orion Grey
  • Width
    1129mm
  • Collection
    Drawer Parts
  • Door Structure
    Lay-on
  • Cabinet Size
    1200mm
  • Applications
    Drawer box, base
  • Room
    Kitchen
  • Depth
    16mm
  • Range Family
    Legrabox
  • Cabinet Depth
    450mm
  • Height
    429mm
  • Material
    DRW_BOARD