Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Beech Varnished Leg 150mm Pack of 4
By CAMAR
Order Code:
ZT3675129S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/beech-varnished-leg-150mm-pack-of-4/p/ZT3675129S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Beech varnished leg, 150mm, pack of 4
Specifications
Specifications for Beech Varnished Leg 150mm Pack of 4
Colour
Beech
Depth
80mm
Width
80mm
Height
150mm
Room
Bedroom
Applications
Carcase leg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome