Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Brass Butt Hinge 75mm Antique Bronze
By PWS
Order Code:
ZT3676117S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/brass-butt-hinge-75mm-antique-bronze/p/ZT3676117S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Brass butt hinge, 75mm, antique bronze, including screws, pair
Specifications
Specifications for Brass Butt Hinge 75mm Antique Bronze
Capacity
****
Colour
Antique Bronze
Width
42mm
Range Family
1909
Height
75mm
Applications
Hinge
Range Prefix
S9
Room
Kitchen
Shape
Butt
Depth
3mm
Technology
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome