Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Brass Butt Hinge 75mm Bright Nickel Plated
By PWS
Order Code:
ZT3676116S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/brass-butt-hinge-75mm-bright-nickel-plated/p/ZT3676116S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Brass butt hinge, 75mm, bright nickel plated, including screws, pair
Specifications
Specifications for Brass Butt Hinge 75mm Bright Nickel Plated
Colour
Nickel
Capacity
****
Depth
3mm
Range Prefix
S9
Room
Kitchen
Applications
Hinge
Technology
Manual
Shape
Butt
Width
42mm
Range Family
1909
Height
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome