Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Brass Butt Hinge 75mm Chrome Plated
By PWS
Order Code:
ZT3676119S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/brass-butt-hinge-75mm-chrome-plated/p/ZT3676119S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Brass butt hinge, 75mm, chrome plated, including screws, pair
Specifications
Specifications for Brass Butt Hinge 75mm Chrome Plated
Colour
Chrome
Capacity
****
Shape
Butt
Width
42mm
Room
Kitchen
Height
75mm
Range Family
1909
Range Prefix
S9
Depth
3mm
Applications
Hinge
Technology
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome