Buffer 8 x 35mm Single Set - Colour Maple

Order Code: ZT2654434S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%

Currently unavailable

Description

Soft Close Buffer + Adapter Can Be Used In Cabinets Opened Traditionally, But Also Lifted Fronts, Cabinets For Shoes And Many Others (Works With Any Type Of Hinges) High Quality Fast And Easy Installation Screws Included

Specifications for Buffer 8 x 35mm Single Set - Colour Maple
  • Type
    Single Set
  • Size
    8 x 35mm
  • Product Type
    Buffer
  • Colour
    Maple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome