Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Cabinet Hanging Plate 63mm Long Bright Zinc Plated
By PWS
Order Code:
ZT3674843S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.43
6%
10 +
£22.87
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/cabinet-hanging-plate-63mm-long-bright-zinc-plated/p/ZT3674843S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Cabinet hanging plate, 63mm long, bright zinc plated
Tags:
#BulkDiscount
Specifications
Specifications for Cabinet Hanging Plate 63mm Long Bright Zinc Plated
Colour
Zinc
Composition
Metal
Height
39mm
Applications
Bracket
Depth
6mm
Room
Kitchen
Width
63mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome