Camshelving Elements Vented Shelves Kit 1830 x 1070 x 460mm

Order Code: ZT4863794S

£71.99 Inc VAT (20%)


Description

Genuine Cambro Camshelving Elements Shelf Kit, includes shelf plates, stationary traverses, stationary traverse dovetails (A and B) and instructions. Ideal for replacing or adding extra shelves on existing 460mm depth Elements Series shelving. This shelf is 1070mm wide. For other sizes, please select from the drop-down menu.

See full description
Specifications for Camshelving Elements Vented Shelves Kit 1830 x 1070 x 460mm
  • Width
    1070mm
  • Depth
    460mm
  • Height
    1830mm
  • Size
    1830 x 1070 x 460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome