Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Carcase Connector Screw for 5mm Diameter Hole Nickel Plated
By PWS
Order Code:
ZT3674728S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/carcase-connector-screw-for-5mm-diameter-hole-nickel-plated/p/ZT3674728S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Carcase connector screw, for 5mm diameter hole, nickel plated
Tags:
#BulkDiscount
Specifications
Specifications for Carcase Connector Screw for 5mm Diameter Hole Nickel Plated
Colour
Nickel
Applications
Fixings
Room
Kitchen
Width
5mm
Depth
5mm
Height
36mm
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome