Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Classic Additional Tray for 300mm Larder Silver
By KESSEBOHMER
1 Review
Order Code:
ZT3676433S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Buy Now
Get it by
Mon, 25th Nov
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/classic-additional-tray-for-300mm-larder-silver/p/ZT3676433S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Classic additional tray for 300mm larder, silver
Tags:
#BulkDiscount
Specifications
Specifications for Classic Additional Tray for 300mm Larder Silver
Colour
Silver
Handing
Unhanded
Composition
Metal
Width
300mm
Cabinet Size
300mm
Shape
Unhanded
Height
110mm
Style
Classic
Depth
467mm
Finish
Powder coated
For Use On
Larder
Room
Kitchen
Applications
Tray
Collection
Larder Storage Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome