Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Classic Additional Tray for 300mm Larder Unit Chrome
By KESSEBOHMER
Order Code:
ZT3676361S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/classic-additional-tray-for-300mm-larder-unit-chrome/p/ZT3676361S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Classic additional tray for 300mm larder unit, chrome
Tags:
#BulkDiscount
Specifications
Specifications for Classic Additional Tray for 300mm Larder Unit Chrome
Colour
Chrome
Depth
467mm
Collection
Larder Storage Collection
Room
Kitchen
For Use On
Larder
Handing
Unhanded
Height
110mm
Applications
Tray
Shape
Unhanded
Style
Classic
Width
300mm
Cabinet Size
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome