Classic Magic Corner Left Hand

Order Code: ZT3674523S

£499.99 Inc VAT (20%)


Description

Storage Systems Classic, Magic corner, left hand, 525mm high, with soft-close, silver

Specifications for Classic Magic Corner Left Hand
  • Capacity
    18kg internal trays, 14kg door trays
  • Colour
    Silver
  • Applications
    Pull-out
  • Composition
    Metal
  • Collection
    Corner Storage Collection
  • Handing
    Left Hnd
  • For Use On
    Base Corner
  • Style
    Classic
  • Height
    525mm
  • Shape
    LH
  • Room
    Kitchen
  • Finish
    Powder-Coated
  • Cabinet Size
    900-1000mm
  • Adjustability Or Range
    730mm
  • Depth
    485+mm
  • Range Family
    Magic Corner