Classic Magic Corner Right Hand

Order Code: ZT3674458S

£479.99 Inc VAT (20%)


Description

Storage Systems Classic, Magic corner, right hand, 525mm high, with soft-close, silver

Specifications for Classic Magic Corner Right Hand
  • Colour
    Silver
  • Capacity
    18kg internal trays, 14kg door trays
  • Handing
    Right Hnd
  • Composition
    Metal
  • Collection
    Corner Storage Collection
  • Cabinet Size
    900-1000mm
  • Shape
    RH
  • Applications
    Pull-out
  • Range Family
    Magic Corner
  • Style
    Classic
  • Depth
    485+mm
  • Height
    525mm
  • For Use On
    Base Corner
  • Adjustability Or Range
    730mm
  • Room
    Kitchen
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome