Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Cleaning Utensils Pull-Out Unit 274mm Wide Chrome
By KESSEBOHMER
Order Code:
ZT3673861S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/cleaning-utensils-pull-out-unit-274mm-wide-chrome/p/ZT3673861S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Cleaning utensils pull-out unit, 274mm wide, chrome
Specifications
Specifications for Cleaning Utensils Pull-Out Unit 274mm Wide Chrome
Colour
Chrome
Capacity
24kg
Room
Kitchen
Width
274mm
Style
Classic
For Use On
Base
Shape
Unhanded
Depth
468mm
Applications
Pull-out (cleaning utensils)
Cabinet Size
300+mm
Height
510mm
Finish
Plated
Composition
Metal
Range Family
Dispensa Junior
Collection
Base Storage Collection
Handing
Unhanded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome