Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Clip Top Blumotion Plain Arm Cover Cap for 95' Dual Application Hinge Onyx Black
By BLUM
Order Code:
ZT3674441S
£29.99
Inc VAT (20%)
£30.99
3% off
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/clip-top-blumotion-plain-arm-cover-cap-for-95-dual-application-hinge-onyx-black/p/ZT3674441S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer System CLIP TOP BLUMOTION plain arm cover cap for 95' dual application hinge, Onyx Black
Tags:
#BulkDiscount
Specifications
Specifications for Clip Top Blumotion Plain Arm Cover Cap for 95' Dual Application Hinge Onyx Black
Capacity
95'
Colour
Black
Composition
Plastic
Room
Kitchen
Range Family
CLIP Top BLUMOTION
Angle
95
Hinge Application
Arm Cover Cap
Applications
Cover Cap