Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Connector Block 35mm Long Beige ral9001 Plastic
By PWS
Order Code:
ZT3673870S
£7.99
each
Inc VAT (20%)
£31,960.00 minimum order value
Add to basket
Minimum order quantity: 4000.
Get it by
Wed, 8th Jan
In Stock
GBP
31960.00
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/connector-block-35mm-long-beige-ral9001-plastic/p/ZT3673870S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Connector block, 35mm long, beige ral9001 plastic
Specifications
Specifications for Connector Block 35mm Long Beige ral9001 Plastic
Colour
Beige
Room
Kitchen
Composition
Plastic
Height
13mm
Width
35mm
Depth
13mm
Applications
Fixings
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome