Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Connector Block with 11mm Diameter Dowel White Plastic
By PWS
Order Code:
ZT3673735S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/connector-block-with-11mm-diameter-dowel-white-plastic/p/ZT3673735S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Connector block with 11mm diameter dowel, white plastic
Tags:
#BulkDiscount
Specifications
Specifications for Connector Block with 11mm Diameter Dowel White Plastic
Colour
White
Composition
Plastic
Room
Kitchen
Depth
8mm
Applications
Fixings
Width
8mm
Height
32mm