Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Convoy Centro 300mm Glass Sided Pull-Out Larder
By KESSEBOHMER
Order Code:
ZT3673685S
£999.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
999.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/convoy-centro-300mm-glass-sided-pull-out-larder/p/ZT3673685S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Convoy Centro, 300mm glass sided pull-out larder
Specifications
Specifications for Convoy Centro 300mm Glass Sided Pull-Out Larder
Colour
Chrome
Capacity
130kg
Room
Kitchen
Adjustability Or Range
470mm
Size Description
Full
Height
1900-1999mm
Cabinet Size
300mm
For Use On
Larder
Depth
500mm
Configuration
Full Extension
Shape
Unhanded
Range Family
Convoy
Applications
Pull-out
Handing
Unhanded
Collection
Larder Storage Collection
Features
Glass
Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome