Convoy Premio Anthracite with Timber Accessories Left Hand

Order Code: ZT3673736S

£1,499.99 Inc VAT (20%)


Description

Storage Systems Convoy Premio Anthracite with timber accessories, left hand

Specifications for Convoy Premio Anthracite with Timber Accessories Left Hand
  • Colour
    Anthracite
  • Capacity
    130kg
  • Collection
    Larder Storage Collection
  • Adjustability Or Range
    470mm
  • Cabinet Size
    600mm
  • For Use On
    Larder
  • Handing
    Left Hnd
  • Width
    600mm
  • Height
    1900-1999mm
  • Depth
    500mm
  • Shape
    LH
  • Configuration
    Full Extension
  • Range Family
    Convoy
  • Applications
    Pull-out, for hinged doors
  • Room
    Kitchen
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome