Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Cover Cap for 807 Base Cabinet Hanger Left Hand White
By CAMAR
Order Code:
ZT3675292S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/cover-cap-for-807-base-cabinet-hanger-left-hand-white/p/ZT3675292S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Cover cap for 807 base cabinet hanger, left hand, white, plastic
Tags:
#BulkDiscount
Specifications
Specifications for Cover Cap for 807 Base Cabinet Hanger Left Hand White
Colour
White
Product Type
Cover Cap
Material
Plastic