Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Cross Divider 137x422x37.5mm Oak
By KESSEBOHMER
Order Code:
ZT3673941S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 +
£29.13
6%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/cross-divider-137x422x37-5mm-oak/p/ZT3673941S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer Organisation Cross divider, 137x422x37.5mm, oak
Tags:
#BulkDiscount
Specifications
Specifications for Cross Divider 137x422x37.5mm Oak
Colour
Natural Oak
Height
37.5mm
Width
137mm
Applications
Drawer divider frame
Cabinet Depth
450mm
Depth
Shallow
Minimum Cabinet Width
300mm
Composition
Natural Oak
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome