CSWS1836SK Camshelving 910mm Wall Shelf

Order Code: ZT4876306S

£179.99 Inc VAT (20%)


Description

Keep kitchen clutter to a minimum with the Cambro CSWS1836SK Camshelving wall shelf. Measuring 910mm in length, this shelf can be placed above sinks, workstations and prep areas to provide additional storage and help ensure that your kitchen tools or cleaning items are easily accessible. Its innovative `snap-fit' rail system allows you to unlock the shelf from its supports for quick cleaning and sanitising. The `snap fit' also provides a secure and sturdy hold for the shelf. Made from durable polypropylene, the Camshelving wall shelf won't rust or corrode and can be easily wiped clean with a damp cloth. It can also withstand temperatures up to 88C, making it ideal for use in hot environments such as commercial kitchens. Furthermore, the shelf has a marine edge which captures accidental spills to reduce mess on your kitchen floors. Supplied with mounting brackets, the Cambro CSWS1836SK Camshelving wall shelf is simple to assemble and install. It has a maximum load capacity of 68kg and is suitable for indoor and outdoor use.

See full description
Specifications for CSWS1836SK Camshelving 910mm Wall Shelf
  • Length
    910mm
  • Product Type
    Wall Shelf
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome