Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Decorative Legs 120mm Flat Base
By CAMAR
Order Code:
ZT3675105S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/decorative-legs-120mm-flat-base/p/ZT3675105S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Decorative legs, 120mm, flat base, bright chrome finish, pack of 4 with screws
Specifications
Specifications for Decorative Legs 120mm Flat Base
Colour
Chrome
Room
Bedroom
Applications
Carcase leg
Depth
84mm
Width
84mm
Height
120mm