Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Depth Extension for 500mm Depth Drawers
By KESSEBOHMER
Order Code:
ZT3674026S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/depth-extension-for-500mm-depth-drawers/p/ZT3674026S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer Organisation Depth extension for 500mm depth drawers
Specifications
Specifications for Depth Extension for 500mm Depth Drawers
Colour
Natural Oak
Applications
Drawer insert, depth extension
Cabinet Size
Up to 1200mm
Height
49mm
Composition
Natural Oak
Width
150mm
Cabinet Depth
500mm
Depth
50mm
Room
Kitchen