Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Door Buffer for 5mm Drilling Soft Plastic
By PWS
Order Code:
ZT3674656S
£12.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.29
0%
5 - 9
£11.80
4%
10 - 19
£11.31
8%
20 +
£10.82
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/door-buffer-for-5mm-drilling-soft-plastic/p/ZT3674656S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Door buffer, for 5mm drilling, soft plastic, translucent
Tags:
#BulkDiscount
Specifications
Specifications for Door Buffer for 5mm Drilling Soft Plastic
Colour
Transparent
Composition
Plastic
Applications
Fixings
Depth
9mm
Room
Kitchen
Width
9mm
Height
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome