Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Door Connector with Washer 70mm Long Bright Zinc Plated
By PWS
Order Code:
ZT3674795S
£72.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/door-connector-with-washer-70mm-long-bright-zinc-plated/p/ZT3674795S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Door connector with washer, 70mm long, bright zinc plated
Specifications
Specifications for Door Connector with Washer 70mm Long Bright Zinc Plated
Colour
Zinc
Depth
5mm
Width
5mm
Height
70mm
Applications
Fixings
Room
Kitchen
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome