Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Door Jointing Plate 98mm Long Chrome Plated
By PWS
Order Code:
ZT3673909S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/door-jointing-plate-98mm-long-chrome-plated/p/ZT3673909S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Door jointing plate, 98mm long, chrome plated
Specifications
Specifications for Door Jointing Plate 98mm Long Chrome Plated
Colour
Chrome
Depth
2mm
Width
36mm
Applications
Fixings
Room
Kitchen
Height
98mm
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome