Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Door Rack for Butlers Pantry 1050mm (H) X 377mm (W) X 105mm (D) Walnut
By KESSEBOHMER
Order Code:
ZT3675367S
£569.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
569.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/door-rack-for-butlers-pantry-1050mm-h-x-377mm-w-x-105mm-d-walnut/p/ZT3675367S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Door rack for butlers pantry, 1050mm (H) X 377mm (W) X 105mm (D) , walnut
Specifications
Specifications for Door Rack for Butlers Pantry 1050mm (H) X 377mm (W) X 105mm (D) Walnut
Material
Walnut
Colour
Walnut
For Use On
Larder
Range Family
1909
Width
377mm
Cabinet Size
400mm
Applications
Butlers pantry door rack
Door Structure
In frame
Finish
Lacquered
Collection
Larder Storage Collection
Style
Classic
Height
1050mm
Depth
105mm
Handing
Unhanded
Shape
Flat
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome