Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Dove Tail Drawer 270mm Deep 600mm Wide
By PWS
Order Code:
ZT3674338S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/dove-tail-drawer-270mm-deep-600mm-wide/p/ZT3674338S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer System Dove tail drawer, 270mm deep, 600mm wide, 90mm high, oak
Specifications
Specifications for Dove Tail Drawer 270mm Deep 600mm Wide
Colour
Oak
Height
90mm
Width
600mm
Applications
Drawer box
Depth
270mm
Room
Kitchen
Door Structure
Lay-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome