Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Expanding Socket 15mm Dowel Fix Black Plastic
By CAMAR
Order Code:
ZT3676337S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/expanding-socket-15mm-dowel-fix-black-plastic/p/ZT3676337S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Packed Socket Expanding 15mm Diameter Dowel Fix Black Plastic
Specifications
Specifications for Expanding Socket 15mm Dowel Fix Black Plastic
Colour
Black
Width
60mm
Room
Kitchen
Depth
55mm
Height
34mm
Applications
Carcase leg
Composition
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome